Sedona® Loft®
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High-gloss cast acrylic
- Soaking tub with deep bathing well
- Center toe tap drain
- Large slotted removable overflow for Deep Soak® in Chrome finish
- Integrated removable tub drain with Chrome finish
- Capacity: 72 gallons
- Limited lifetime warranty
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- Basin Depth:
- 16-1/8 in
- Basin Length:
- 45-1/4 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 72 gal
- Clawfoot Included:
- No
- Collection:
- Sedona® Loft®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 16-1/8 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Cast Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 62-3/4 in
- Overall Width:
- 29-7/8 in
- Overflow Type:
- Linear
- Soaking Depth:
- 13-3/8 in
- UL Listed:
- No
- Weight:
- 103 lb