0.5 gpf Sensor Urinal Flush Valve
Selectronic® 0.5 gpf Sensor Urinal Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Self-cleaning piston action flush valve with integral wiper spring
- Fail-safe operation
- Valve rough-in: 11-1/2"
- Can be installed left or right-handed
- Superior EPDM seals
- Includes vacuum breaker, angle stop or sweat solder kit
- Operating pressure range is 25 psi
- Includes PWRX® system, advanced battery and electronics deliver 10-year battery life
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 8-1/16 in