This product requires certification to purchase.

0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® 0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
American Standard

Selectronic® 0.5 gpm. Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A775B305002
  • Item #7233591
  • Manufacturer Part #775B305.002
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.35 gpm pressure compensating, vandal-resistant multi-laminar spray
  • Deck-mount electronic faucet with proximity operation
  • SmarTherm® Safety Shut-Off: Integral thermostatic hot water temperature limiter meets ASSE 1070 without a separate thermostatic mixing valve
  • Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators
  • Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment
  • Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Solenoid
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-7/8 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Spout Height:
5 in
Spout Reach:
4-469/500 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes
Width:
1-7/8 in



Customers Also Bought
1–6 of 18 items
Part #A9038254013
Item #7378866
3.2 out of 5 Customer Rating
Requires Certification
Part #A3445L101020
Item #7148309
5 out of 5 Customer Rating
Requires Certification
Part #A2391202ICH020
Item #1635304
4.9 out of 5 Customer Rating
Requires Certification
Part #D35894LFCZ
Item #10260783
3.2 out of 5 Customer Rating
Requires Certification
Part #PLG49WN2C
Item #10236680
5 out of 5 Customer Rating
Requires Certification
Part #D2536CZMPUDST
Item #9929690
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A7025105002
Item #7864537
4.7 out of 5 Customer Rating
Requires Certification
Part #A702B205002
Item #7864301
5 out of 5 Customer Rating
Requires Certification
Part #ATU662SG211002
Item #7922970
3.3 out of 5 Customer Rating
Requires Certification
Part #ATU662221002
Item #7922928
3.6 out of 5 Customer Rating
Requires Certification
Part #A606B161002
Item #7256283
4 out of 5 Customer Rating
Requires Certification
Part #A606B013002
Item #7245805
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing