1.1 gpf Flush Valve
Selectronic® 1.1 gpf Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
- Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
- Hygienic, touch-free operation
- Flexible Selectronic® Platform with programmable sensor
- Fully Mechanical Manual Override allows valve to flush during a power failure
- Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
- Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
- Can be installed left or right-handed
- Optional remote control allows for easy adjustment and customization
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Height:
- 16-1/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 8-7/16 in