1.28/1.1 gpf Exposed Sensor Dual Flush Toilet Flush Valve
Selectronic® 1.28/1.1 gpf Exposed Sensor Dual Flush Toilet Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Self-cleaning piston with integral wiper spring significantly reduces clogging and maintenance
- Dezincification resistant semi-red brass alloy
- Selectronic® proximity system with universal sensor provides hygienic, hands free operation
- State-of-the-art electronics prevent ghost flushing
- Fully mechanical manual override button can flush the valve without power
- Fail-safe valve automatically closes upon loss of power or water pressure and does not need to be reset
- Safety circuitry prevents overheating of the battery in case of short circuit, protecting the electronics
- Adjustable sanitary flush cleans the fixture and maintains the trap seal
- Chemical resistant EPDM seals for extended life
- High back pressure vacuum breaker
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/4 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- No
- Length:
- 4-1/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Power Source:
- Battery
- Pressure - Maximum:
- 80 psi
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes
- Width:
- 8 in