This product requires certification to purchase.

1.8 L Deck Mount Brass Soap Dispenser in Polished Chrome

You last purchased this on
 
American Standard

Selectronic 1.8 L Deck Mount Brass Soap Dispenser in Polished Chrome

  • Fast #
  • Part #A7770100002
  • Item #9414770
  • Manufacturer Part #7770100.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic 1.8 L Deck Mount Brass Soap Dispenser in Polished Chrome

  • Fast #
  • Part #A7770100002
  • Item #9414770
  • Manufacturer Part #7770100.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deck-mount design with brass spout
  • Dispenses universal bulk foam soap (1 - 20 cps)
  • Waterproof electronic
  • Includes 1,800 ml soap bottle with quick disconnect
  • Low battery indicator: Blinks every 2 seconds
  • Battery-powered option includes 4 D-sized alkaline batteries
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
1.8 L
Collection:
Selectronic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-3/4 in
Installation Type:
Deck Mount
Length:
6-1/2 in
Material:
Brass
Maximum Deck Thickness:
2-3/16 in
Number of Holes:
1 Hole
Spout Height:
3-3/16 in
Spout Reach:
5-3/8 in