This product requires certification to purchase.

3 in. 1.0 gpf Flush Valve

You last purchased this on
 
American Standard

Selectronic® 3 in. 1.0 gpf Flush Valve

  • Fast #
  • Part #A7389211000070A
  • Item #5104501
  • Manufacturer Part #738921-100.0070A
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic® 3 in. 1.0 gpf Flush Valve

  • Fast #
  • Part #A7389211000070A
  • Item #5104501
  • Manufacturer Part #738921-100.0070A
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Genuine American Standard® repair part
  • Provides powerful flush
  • Easy to install
  • Durable construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Brand Model Compatibility:
4021.016, 4007.016, 4202.016
Collection:
Selectronic®
Flow Rate:
1.0 gpf
Product Type:
Flush Valve
WaterSense Labeled:
No