This product requires certification to purchase.

1.6/1.1 gpf Sensor Dual Flush Toilet Flush Valve

You last purchased this on
 
American Standard

Selectronic® 1.6/1.1 gpf Sensor Dual Flush Toilet Flush Valve

  • Fast #
  • Part #A6065761002
  • Item #4729612
  • Manufacturer Part #6065761.002
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic® 1.6/1.1 gpf Sensor Dual Flush Toilet Flush Valve

  • Fast #
  • Part #A6065761002
  • Item #4729612
  • Manufacturer Part #6065761.002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 81
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Water savings: 20.8% when compared to a standard 1.6 gpf toilet
  • Flush valve adjusts flush volume according to usage
  • Light flush: 1.1 gpf when user is in detection zone for 60 seconds or less
  • Standard flush: 1.6 gpf when user is in detection zone for more than 60 seconds
  • Permanent EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • CR-P2 lithium battery installed in the valve4 year battery life.
  • Can be installed left or right-handed
  • Optional remote control allows for easy adjustment and customization
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
Battery Type:
Lithium
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/2 in
Dual Flush:
Yes
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Height:
16-1/2 in
IAPMO Listed:
No
Length:
4-1/2 in
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
No