This product requires certification to purchase.

1.28/1.1 gpf Sensor Dual Flush Toilet Flush Valve

You last purchased this on
 
American Standard

Selectronic® 1.28/1.1 gpf Sensor Dual Flush Toilet Flush Valve

  • Fast #
  • Part #A606B721002
  • Item #7245804
  • Manufacturer Part #606B721.002
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic® 1.28/1.1 gpf Sensor Dual Flush Toilet Flush Valve

  • Fast #
  • Part #A606B721002
  • Item #7245804
  • Manufacturer Part #606B721.002
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 66
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-cleaning piston eliminates routine maintenance. No diaphragms to replace or filter screens to clean.
  • Integral wiper spring cleans the refill orifice with every flush. Delivers reliable operation even with poor water quality
  • Hygienic, touch-free operation
  • Flexible Selectronic® Platform with programmable sensor
  • Fully Mechanical Manual Override allows valve to flush during a power failure
  • Fail-Safe Operation: Valve automatically closes on loss of power or water pressure
  • Plug-In & Hard-Wired AC power supplies are available. POWER KIT SOLD SEPARATELY.
  • Can be installed left or right-handed
  • Optional remote control allows for easy adjustment and customization
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
GSA Approved:
No
Height:
16 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes