Selectronic®
Frequently Purchased Together
Product Details
Product Details
- PWRX 10-Year Battery System
- Metering faucet - programmed at factory for 7.5 sec running time to deliver 0.04 gallons per cycle
- 0.35 gpm / 1.3 Lpm pressure-compensating, vandal resistant multi-laminar spray
- Single post installation with cast brass spout
- Electronic proximity faucets with programmable, multi-function sensor
- Vandal resistant, solid brass construction with fully enclosed, water resistant electrical controls
- Single inlet to control box: 18" (457 mm) long flexible stainless steel hose with 3/8" (10 mm) compression connection
- Range can be adjusted manually or with optional remote control
- Nominal Dimensions:
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 25-1/4 in x 21-1/8 in x 17-1/2 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- 20 in - 25.99 in