Adjustable Tailpiece in Polished Chrome
Selectronic® Adjustable Tailpiece in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard® repair part
- Durable construction
- Reliable performance
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 6205.010 Proximity Urinal Flush Valve
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Tailpiece
- WaterSense Labeled:
- No