Selectronic®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Genuine American Standard® part
- Power kit
- Easy Maintenance: Battery and solenoid valve easily accessible after removing cover
- Fail-Safe faucet automatically shuts off upon loss of power or dead battery. No reset required.
- .35 gpm saves 84% of water usage when compared to a 2.2 gpm faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 606B.401 Urinal Flush Valve
- Collection:
- Selectronic®
- Depth:
- 1-1/4 in
- Height:
- 5-1/4 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Product Type:
- Kit
- Size:
- 1-1/4 in x 2-1/16 in
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in