1 in. Sealed Lithium Battery in Polished Chrome
1 in. Sealed Lithium Battery in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 192,000 cycles (4-year life @ 4,000 uses per month)
- Includes battery holder and connector locking device
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Flash™
- CSA Certified:
- CSA B125.1, CSA B125.16
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1 in
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-7/8 in
- Length:
- 1 in
- Number of Handles:
- Single Handle
- Product Type:
- Sealed Lithium Battery
- Size:
- 1 in x 1-5/8 in
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in