Flush Valve in Black
Selectronic® Flush Valve in Black
Product Details
Product Details
- 3161 Series flush valve
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Selectronic®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Valve Body Material:
- Plastic
- WaterSense Labeled:
- No