This product requires certification to purchase.

No Handle Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6053165002
  • Item #7148415
  • Manufacturer Part #6053165.002
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic® No Handle Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A6053165002
  • Item #7148415
  • Manufacturer Part #6053165.002
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3.000 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Electronic proximity faucets with programmable, multi-function sensor
  • Sensor and electronic controls are fully enclosed and water resistant
  • Sensor & electronic controls are fully enclosed and water resistant
  • Order deck plate, mixing valve and remote control separately
  • Lead-Free: Contains ? 0.25% total lead content by weighted average
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
11-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/8 in
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery, AC
Spout Height:
7 in
Spout Reach:
6-1/8 in
Spout Type:
Gooseneck, Rigid
Trim Only:
No
Volts:
100/240V
WaterSense Labeled:
No
Width:
2 in