Selectronic Faucet Solenoid Assembly Kit for American Standard 6065.111 Selectronic DC Powered Proximity Exposed Toilet Flush Valve
Selectronic® Selectronic Faucet Solenoid Assembly Kit for American Standard 6065.111 Selectronic DC Powered Proximity Exposed Toilet Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Bathroom faucet proximity / motion sensor solenoid parts kit
- For use with American Standard Selectronic motion detecting automatic faucets
- This solenoid replacement part is specifically for commercial faucets, but please check your specific model number/application info for compatibility
- Engineered specifically for American Standard products
- Quality materials for durability and lasting performance
- Ensures perfect fit and function
- Easy to install
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Collection:
- Selectronic®
- Faucet Part Type:
- Solenoid
- Fits Brand:
- American Standard
- Fits Model:
- Selectronic
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No