This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Selectronic Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B215002
  • Item #10657076
5 out of 5 Customer Rating
Brand image

Selectronic Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A605B215002
  • Item #10657076
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SIMPLIFIED MODULAR PLATFORM: Choose faucet style, control box with solenoid or thermostatic mixing valve, and choice of power supply to create the precise combination for every installation and make ordering easy. Each component is sold separately.
  • DEPENDABLE ACTIVATION: Infrared sensor detects hand motion to turn water on and off and can be programmed with optional remote control
  • AUTO PURGE: Faucet can be programmed to open at a pre-determined time after last use to purge the faucet and water lines of stagnant water
  • AUTO SHUT-OFF: Safety timer turns faucet off after 55 seconds to avoid overflow and water waste
  • SINGLE-HOLE INSTALLATION: Can also accommodate multi-hole installation with optional 4-in. or 8-in. deck plates, sold separately
  • COMPATIBILITY CHOICES: Choose solenoid or mixing valve control box, and 5 power options
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
CEC Compliant:
For Sale in CA
Collection:
Selectronic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
5-1/8 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
4-5/16 in
Spout Reach:
4-9/16 in
Spout Type:
Low Arc
Supply Lines Included:
Yes
Vandal Resistant:
Yes