This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7025105002
  • Item #7864537
  • Manufacturer Part #7025105.002
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7025105002
  • Item #7864537
  • Manufacturer Part #7025105.002
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 0.5 gpm pressure compensating,vandal-resistant multi-laminar spray
  • CR-P2 lithium battery preinstalled in the faucet
  • Battery Life: 5 years @ 4,000 uses per month
  • Hygienic, touch-free operation
  • Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
  • Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
  • Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
  • Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals.
  • Adjustable Range: Detection zone can be adjusted manually or with optional remote control.
  • Faucet automatically shuts off upon loss of power or dead battery. Single Inlet: For cold or tempered water. Filter assembly protects the solenoid valve from debris. Auto Purge periodically purges stagnant water from faucet and supply lines.Safety Timer turns water off if the sensor is blocked for 55 seconds, time can be adjusted with remote. Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1, ANSI 117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Selectronic®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
6-5/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2 in