Sensor Bathroom Sink Faucet in Polished Chrome
Selectronic® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 0.5 gpm pressure compensating, vandal-resistant multi-laminar spray
- Above-Deck Mixing: Allows user to manually adjust temperature. Adjustable hot limit stop. Red & blue indicators.
- Removable Mixing Handle: Installer can set temperature and remove handle to prevent user adjustment. Cover plug included.
- Dual Inlets: For hot and cold water. Check valves included to prevent cross flow. Filter assemblies protect the solenoid valve from debris.
- Hygienic, touch-free operation
- Clean, Integrated Design: All electronics contained in faucet spout. No control box below deck.
- Easy Installation & Maintenance: Faucet installs from the top. All serviceable parts are easily accessible.
- Flexible Selectronic® Platform with programmable sensor and interchangeable power supplies.
- Self-Cleaning Solenoid Reduces Maintenance: Integral wiper spring prevents clogging and run-on. Silicon seals.
- Adjustable Range: Detection zone can be adjusted manually or with remote control. Faucet automatically shuts off upon loss of power or dead battery. Optional Remote Control Allows for Customization. Auto Purge: Periodically purges stagnant water from faucet and supply lines. Safety Timer turns water off if the sensor is blocked for 55 seconds. Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI 117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Solenoid
- Collection:
- Selectronic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/2 in
- Drain Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2 in