Sensor Assembly with Mounting Kit
Sensor Assembly with Mounting Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flush valves
- 1.28 GPF
- Genuine American Standard repair part
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Product Type:
- Sensor Assembly with Mounting Kit
- WaterSense Labeled:
- No