Shower Trim with Multifunction Showerhead in Polished Chrome
This product has been replaced by
Manufacturer Part #TU064501WDXH.002
Serin® Shower Trim with Multifunction Showerhead in Polished Chrome
Product Details
Product Details
- Brass wall escutcheon
- Adjustable 3 function showerhead
- Ceramic disc valve cartridge assures a lifetime of drip-free performance
- Hot limit safety stop protects from accidental scalding
- Durable brass construction
- Limited lifetime warranty: function and finish
- Coordinating deck mount tub filler, bathroom sink and bidet faucets available
- Valve body must be ordered separately
- Limited Lifetime Warranty - Function & Finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-1/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- IAPMO Listed:
- No
- Length:
- 8-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 8-3/4 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in