This product requires certification to purchase.

Tub Spout in Polished Chrome

You last purchased this on
 
American Standard

Serin® Tub Spout in Polished Chrome

  • Fast #
  • Part #A8888087002
  • Item #4330152
  • Manufacturer Part #8888087.002
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Serin® Tub Spout in Polished Chrome

  • Fast #
  • Part #A8888087002
  • Item #4330152
  • Manufacturer Part #8888087.002
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 750
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Slip-on design connects easily to a 1/2" pipe
  • Length to center of stream straightener: 4-7/8"
  • Requires Certification

Documents


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Serin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
American Standard
IAPMO Listed:
No
Material:
Metal
NSF Certified:
Yes
Spout Reach:
4-7/8 in
Spout Type:
Tub
WaterSense Labeled:
No