Vertical Bidet Faucet in Polished Chrome
Serin® Vertical Bidet Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Durable and ideal for prolonged contact with water
- Ceramic disc valve cartridges for a lifetime of drip-free performance
- Speed Connect® drain has less parts for a quick installation
- Diverter controls water flow between douche spray and flushing rim
- No adjustments required - seals the first time, every time
- Flexible stainless steel cable – installs effortlessly in tight spaces
- Lifetime finish won't tarnish or scratch
- Coordinating Bath/Shower, Deck Mount Tub Filler and Bathroom Sink faucets available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Cartridge Type:
- Volume Control, Ceramic
- Collection:
- Serin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/4 in
- Faucet Center Size:
- 8 in - 12 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Top Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-11/16 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Standard
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in