This product requires certification to purchase.

SHWR ARM

You last purchased this on
 
American Standard

SHWR ARM

  • Fast #
  • Part #AM9196310020A
  • Item #5105173
  • Manufacturer Part #M919631-0020A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

SHWR ARM

  • Fast #
  • Part #AM9196310020A
  • Item #5105173
  • Manufacturer Part #M919631-0020A
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Shower Arm
IAPMO Listed:
No
NSF Certified:
Yes