Single Lever Handle Ceramic Bidet Faucet in Polished Chrome
Ceramix® Single Lever Handle Ceramic Bidet Faucet in Polished Chrome
Product Details
Product Details
- Valve cartridge assures a lifetime of drip-free performance
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Single-control handle adjusts water volume and temperature for easy operation
- Exclusive speed connect drain has less parts for a quick installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ceramix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No