This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel

American Standard

Times Square Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #AT184951295
  • Item #7779597
  • Manufacturer Part #T184951.295
3.8 out of 5 Customer Rating
Brand image
American Standard

Times Square Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #AT184951295
  • Item #7779597
  • Manufacturer Part #T184951.295
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Installs with Flash Rough valve platform.
  • Durable brass construction
  • Rigid brass and copper waterway
  • 35mm washerless 1/4 turn ceramic disc valve cartridge
  • Metal single function personal shower with easy to clean spray face features a 59" long metal hose
  • 1.8 gpm/6.8 L/min. maximum flow rate
  • Shower bracket pivots 60°
  • Includes double check valves to prevent back flow.
  • Brass Construction: Durable. Ideal for prolonged contact with water.
  • Ceramic Disc Valve Cartridge: Assures a lifetime of drip-free performance; Choice of Finishes: Wide range of durable finishes
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Times Square
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
12-3/4 in
Faucet Connection:
FPT, NPT
Faucet Connection Size:
1/2 in
Faucet Height:
44-5/8 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.8 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
44-5/8 in
Hose Length:
59 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
12-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
39-3/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10-3/8 in
UPC:
012611280511
WaterSense Labeled:
Yes
Width:
7 in