Single Handle Multi Function Shower System in Polished Chrome
Single Handle Multi Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tap-actuated pop-up drain stopper
- Universal design works with all standard bathtubs
- Unique overflow allows 2 in deeper water than standard bath drains
- ABS construction
- Dimensions: 5 ft x 5 ft x 19-3/4 in
- 1 year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-5/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 36 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes