Elongated Closed Front Toilet Seat with Cover in White
SpaLet® Elongated Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
Product Details
- Two Self-Cleaning water spray nozzles for independent front and back cleansing.
- Adjustable Heated Seat: 3 pre set and 2 additional customer settings
- Adjustable Water Controls: Pressure and temperature have 5 levels: 3 pre set and 2 customer settings + Massage feature
- Deodorizer with easy to access and clean charcoal filter cartridge (approximately 10 years)
- Slow-close seat and lid for user convenience
- One-push Removable Seat for easier cleaning of the seat & bowl.
- One-touch power save (8 hours)
- Remote operation
- One-touch button to remove seat for easy cleaning
- Eco-friendly one-touch power save mode; Fits most conventional elongated toilets
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.4.2
- CARB OTC LEED Compliant:
- No
- Collection:
- SpaLet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/16 in
- GSA Approved:
- No
- Height:
- 6-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 21-1/16 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-3/8 in