Spectra®
Product Details
Product Details
- Slip-resistant
- Integral lumbar support
- ADA compliant with seat installed at head end
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathtub Shape:
- Rectangle
- Collection:
- Spectra®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 16-1/2 in
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Cast Iron
- Width:
- 32 in