This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

American Standard

Spectra® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #A9038254002
  • Item #7378855
5 out of 5 Customer Rating
Brand image
American Standard

Spectra® Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #A9038254002
  • Item #7378855
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • With a 2-in-1 design, wide shower head and hand shower combination
  • AquaToggle™ easily changes sprays for Handshower
  • Dock-Tite™ securely docks the shower head magnetically
  • DivertPaddle™ allows for an easy switch between spray heads
  • 4-Function shower head with different spray patterns to fit a variety of needs
  • Drench provides a soaking spray with full body coverage
  • Sensitive is a fine spray that is soft and gentle on the skin
  • Massage brings a pulsating spray to help you unwind and relax
  • PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Spectra®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-5/8 in
Faucet Connection Size:
1/2 in
Hand Shower Diameter:
4-15/16 in
Hand Shower Flow Rate:
2.5 gpm
Height:
10-1/2 in
Hose Included:
No
Length:
6-5/8 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Massage
WaterSense Labeled:
Yes
Width:
9-7/16 in