This product requires certification to purchase.

Spray Assembly in Stainless Steel

You last purchased this on
 
American Standard

Spray Assembly in Stainless Steel

  • Fast #
  • Part #AM9640240750A
  • Item #5104236
  • Manufacturer Part #M964024-0750A
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Spray Assembly in Stainless Steel

  • Fast #
  • Part #AM9640240750A
  • Item #5104236
  • Manufacturer Part #M964024-0750A
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Olvera
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No