Shower Arm and Flange for 1660.822 Shower Head in Polished Nickel
Standard Shower Arm and Flange for 1660.822 Shower Head in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Durable brass construction is ideal for prolonged contact with water
- Standard 1/2 in. NPT works with many different showerheads
- Right angle bend
- Fits virtually all showerheads
- Available in other finishes matching your other fittings
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1660.822 Shower Head
- Collection:
- Standard
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in