This product requires certification to purchase.

Shower Rail in Polished Chrome

You last purchased this on
 
American Standard

Standard Shower Rail in Polished Chrome

  • Fast #
  • Part #A1660236002
  • Item #1641644
  • Manufacturer Part #1660236.002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Standard Shower Rail in Polished Chrome

  • Fast #
  • Part #A1660236002
  • Item #1641644
  • Manufacturer Part #1660236.002
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 198
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable shower holder can be set at any height or position along the bar and angles up to 45°
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Standard
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
35-3/8 in
IAPMO Listed:
No
NSF Certified:
No
Width:
5 in