This product requires certification to purchase.

Steel Wall Mount Hanger Bracket for American Standard 373.027 Sink Hangar Bracket

You last purchased this on
 
American Standard

Steel Wall Mount Hanger Bracket for American Standard 373.027 Sink Hangar Bracket

  • Fast #
  • Part #A3824301120A
  • Item #5061019
  • Manufacturer Part #382430-1120A
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Steel Wall Mount Hanger Bracket for American Standard 373.027 Sink Hangar Bracket

  • Fast #
  • Part #A3824301120A
  • Item #5061019
  • Manufacturer Part #382430-1120A
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 273
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • American Standard® genuine repair part
  • Requires Certification

Specifications

Application:
Repair
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Hardware Included:
No
Height:
1 in
Material:
Steel
Product Type:
Bracket
Width:
1 in