24 in. Towel Bar in Polished Chrome
Studio® 24 in. Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Brass Rod
- Concealed Mount with no exposed screws
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 3-7/8 in
- Width:
- 26 in