This product requires certification to purchase.

60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
American Standard

Studio 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2573202020
  • Item #7864511
  • Manufacturer Part #2573202.020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Studio 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #A2573202020
  • Item #7864511
  • Manufacturer Part #2573202.020
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Above floor rough installation
  • High-gloss acrylic with fiberglass reinforcement
  • Integral three-sided, 1" tiling/water retention flange helps prevent water seepage
  • For recess installation
  • Pre-leveled tub bottom for easier installation
  • Integral lumbar support provides extra comfort
  • Spaciously designed to provide maximum bathing space with a wide and deep bathing well
  • A textured floor helps to improve safety
  • Limited Lifetime warranty
  • Requires Certification

Specifications

Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
40 gal
Collection:
Studio
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
Drain Opening:
2-1/8 in
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19-1/10 in
Overall Length:
60 in
Overall Width:
30 in
Weight:
76 lb