60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Studio 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Frequently Purchased Together
Product Details
Product Details
- Universal design works with all standard bathtubs
- Tap-actuated pop-up drain stopper
- Unique overflow allows 2" deeper water than standard bath drains
- ABS construction
- Dimensions: 5' x 5' x 19-3/4"
- 1 Year Limited Warranty
- ADA compliant when installed according to ADA regulations
- Remodel-friendly sizes fit a standard alcove or new construction
- Coordinates with Studio bathroom suite
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Width:
- 22 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 48 gal
- Collection:
- Studio
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 2-81/100 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 12 in
- UL Listed:
- No
- cUPC Certified:
- Yes