60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Studio® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Frequently Purchased Together
Product Details
Product Details
- Integral apron with clean, minimalist design
- Spaciously designed to provide maximum bathing space with a wide and deep bathing well
- High-gloss acrylic with fiberglass reinforcement for durability
- A textured floor helps to improve safety
- Easier installation with a pre-leveled tub bottom and an integral three-sided tiling flange to also prevent water seepage
- Lumbar support design provides extra comfort
- ADA compliant when installed according to ADA regulations
- Remodel-friendly sizes fit a standard alcove or new construction
- Coordinates with Studio bathroom suite
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 44-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Capacity:
- 48 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 12 in
- UL Listed:
- No
- Weight:
- 56 lb
- cUPC Certified:
- Yes