60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White
Studio 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124 2011
- ASME:
- ASME A112.18.1, ASME A112.18.1016
- Above Floor Rough:
- No
- Application:
- Commercial, Residential
- Basin Length:
- 53 in
- Basin Shape:
- Rectangle
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B125.16
- Capacity:
- 52 gal
- Collection:
- Studio
- Color Finish Category:
- Chromes
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Fiberglass, Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Soaking Depth:
- 12 in
- UL Listed:
- No
- Weight:
- 60 lb
- cUPC Certified:
- Yes