72 x 36 in. Drop-In Bathtub with Reversible Drain in White
Studio® 72 x 36 in. Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Minimalist design with contoured lumbar support
- Pre-leveled tub bottom
- Nominal dimensions : 72" x 36" x 22-1/2"
- Drop-in or under-mount installation
- Can also be flush-mounted with optional Zero-Edge Profile
- Optional integral tile flanges for alcove installation
- Available in 4 different deck profiles
- Optional Removable Acrylic Skirt
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 59 gal
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 71-1/2 in
- Drain Location:
- Universal
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- Height:
- 22-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 71-1/2 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Overall Height:
- 22-1/2 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- UL Listed:
- No
- Weight:
- 105 lb
- Width:
- 35-1/2 in