This product requires certification to purchase.

You last purchased this on
 
American Standard

Studio®

  • Fast #
  • Part #A2946BW011
  • Item #7207127
  • Manufacturer Part #2946BW.011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Studio®

  • Fast #
  • Part #A2946BW011
  • Item #7207127
  • Manufacturer Part #2946BW.011
5 out of 5 Customer Rating

X Points
Color Finish Name: Arctic Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 14
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-gloss acrylic construction
  • Six integrated extra deep 4-1/2" shelves hold even the largest bottles
  • Center wall area is free of shelving for easier movement
  • Integral tile flange measures 3/4"
  • Mounts directly to studs
  • Tongue and groove interlocking to prevent water seepage
  • Includes 2 side walls and 1 back wall
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.12
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5 2011
Collection:
Studio®
Color Finish Category:
Whites
Color Finish Name:
Arctic
Depth:
60 in
Height:
58 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
60 in
Material:
Plastic
NSF Certified:
Yes
UL Listed:
No
Width:
32 in