60 x 32 x 72 in. Shower Wall Set in Arctic White
Studio® 60 x 32 x 72 in. Shower Wall Set in Arctic White
Package Quantity Info:
Each: 1 Pallet: 7-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High-gloss finish
- Six integrated extra deep 4-1/2" shelves fit even the largest bottles
- Fits 32" deep alcove installation
- Integral tile flange measures 3/4"
- Mounts directly to studs, no back board needed
- Tongue and groove interlocking to prevent water seepage
- Includes color matched trim, drain, overflow and safety grab bar
- Limited lifetime warranty
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2011
- Collection:
- Studio®
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic
- Depth:
- 32 in
- Height:
- 72 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Product Type:
- Wall Set
- UL Listed:
- No
- Width:
- 60 in