This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
American Standard

Studio® Activate® Round Toilet Bowl in White

Brand image
You last purchased this on
 
American Standard

Studio® Activate® Round Toilet Bowl in White

  • Fast #
  • Part #A3053120020
  • Item #4397153
  • Manufacturer Part #3053120.020
5 out of 5 Customer Rating
1.28 gpf Round Floor Mount Toilet Bowl

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Toilet bowl only
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Rough-in size: 12"
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • EverClean Surface included
  • 16-1/2" (419mm) rim height for accessible applications
  • Fully-glazed 2-1/8" trapway
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Studio® Activate®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
25-3/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
17-1/2 in
IAPMO Listed:
Yes
Length:
25-3/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
25-3/16 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
Bowl
Trap Size:
2-1/8 in
WaterSense Labeled:
Yes
Width:
14 in



Customers Also Bought
1–6 of 18 items
Part #A9075120
Item #2048028
3.1 out of 5 Customer Rating
Requires Certification
Part #M8915
Item #1809111
3.8 out of 5 Customer Rating
Requires Certification
Part #C895317E28055ABCP
Item #3823402
4.9 out of 5 Customer Rating
Requires Certification
Part #A3517T101020
Item #11413388
5 out of 5 Customer Rating
Requires Certification
Part #K4198-0
Item #3891340
4.5 out of 5 Customer Rating
Requires Certification
Part #K4380-0
Item #4127526
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A3517T101020
Item #11413388
5 out of 5 Customer Rating
Requires Certification
Part #A4188A004020
Item #4669650
3.3 out of 5 Customer Rating
Requires Certification
Part #A4225A005020
Item #4834940
5 out of 5 Customer Rating
Requires Certification
Part #A4142900020
Item #4669688
5 out of 5 Customer Rating
Requires Certification
Part #A3437D101020
Item #9586983
3.5 out of 5 Customer Rating
Requires Certification
Part #A4225A004020
Item #4834970
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing