This product requires certification to purchase.

24 in. Towel Bar in Matte Black

American Standard

Studio S® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105224243
  • Item #7635148
  • Manufacturer Part #7105224.243
4.1 out of 5 Customer Rating
Brand image
American Standard

Studio S® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #A7105224243
  • Item #7635148
  • Manufacturer Part #7105224.243
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Studio S bath faucet collection
  • Metal Construction for durability and long life
  • Concealed Mount with no exposed screws
  • Easy to install
  • Limited Lifetime Warranty on function and finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Studio S®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/4 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
2
Projection:
5-1/4 in
UPC:
012611627590
Width:
24 in