Concealed Mount and Wall Mount Toilet Tissue Holder
Studio S® Concealed Mount and Wall Mount Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-1/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-1/6 in
- Material:
- Metal
- Mount Type:
- Concealed
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-1/16 in
- Width:
- 6-3/8 in