Rectangular Open Wall Mount Towel Ring in Matte Black
Studio S® Rectangular Open Wall Mount Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Coordinates with Studio S bath faucet collection
- Metal Construction for durability and long life
- Brushing on ring to prevent squeaking
- Concealed Mount with no exposed screws
- Easy to install
- Limited Lifetime Warranty on function and finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Studio S®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/16 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 7-3/4 in