Single Handle Pull Down Bar Faucet in Polished Chrome
Studio® S Single Handle Pull Down Bar Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- PERFECT SIZE for secondary sinks, entertaining or small kitchens
- ELEVATED ONE-PIECE HANDLE for impressive style and easy care
- RE-TRAX AND DOCK-TITE ensure smooth, dependable operation
- Contemporary profile is the perfect height for prep sinks and smaller kitchens
- Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
- Re-Trax feature ensures smooth retraction of spray head after use
- Dock-Tite magnetic docking system secures the spray head in place
- Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
- Rubber spray nozzles wipe clean easily with your fingertip
- Drip-free performance with high quality ceramic disc valve
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Studio® S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/4 in
- NSF:
- NSF 61/Section 9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 6-7/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel, Gooseneck, High Arc
- WaterSense Labeled:
- Yes