This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
American Standard

Studio® S Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A4803300075
  • Item #7962421
  • Manufacturer Part #4803300.075
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Standard

Studio® S Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #A4803300075
  • Item #7962421
  • Manufacturer Part #4803300.075
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CONTEMPORARY DESIGN is 18-in. tall with flared spray head
  • ELEVATED ONE-PIECE HANDLE for impressive style and easy care
  • RE-TRAX AND DOCK-TITE ensure smooth, dependable operation
  • High 18-in. design makes it easy to fill large pots and lends a professional look
  • Wipe-clean, one-piece lever handle eliminates tiny crevices where build-up hides
  • Dual-function spray head with pause easily toggles from a powerful spray to a smooth stream with one hand
  • Re-Trax feature ensures smooth retraction of spray head after use
  • Dock-Tite magnetic docking system secures the spray head in place
  • Swivel spout rotates 360° for optimal reach and range of motion in and around the sink
  • Rubber spray nozzles wipe clean easily with your fingertip
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Studio® S
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Connection Size:
9/16 in
Faucet Height:
17-7/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
11-1/8 in
Spout Reach:
7-937/1000 in
Spout Swivel:
360°
Supply Lines Included:
No