Tile Flange for American Standard 3260.210.SL Walk-In Bathtub
Tile Flange for American Standard 3260.210.SL Walk-In Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Enjoy a comfortable, accessible bathing experience with one of American Standard’s walk-in tubs, featuring a large walk-in tub door, built in comfort seat, seep soaking dimensions, and optional quick drain fast water removal system, our walk-in tubs make bathing safe and relaxing
- Gelcoat with fiberglass reinforcement
- Warranty: lifetime on door seal, 10 years on the tub shell, 5 years on components
- Watertight door system
- Built-in chair height seat
- Built-in color matched grab bar
- Textured tub floor
- Color matched waste and overflow
- Free standing metal support frame
- Works with new wall system
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Tile Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No