Side Mount Toilet Handle in White for Titan® 733AA.051.020 Right Height® Elongated Toilet
Titan® Side Mount Toilet Handle in White for Titan® 733AA.051.020 Right Height® Elongated Toilet
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Titan® 733AA.051.020 Right Height® Elongated Toilet
- Collection:
- Titan®
- Length:
- 8 in
- UL Listed:
- No
- WaterSense Labeled:
- No